Potentiometer Blk-bzl 100k

Item #: 0798405

Cat #: M22S-R100K

UPC: 786685276816

$ 170.88 EA
Company wide:
0 in stock

Overview

C-h M22s-r100k Potentiometer
Also known as: 786685276816, M22S-R100K, CUTM22SR100K

Specifications

Family / Style: M22
Color: Black
IP/NEMA Rating: IP20
Ohms: 100 k
Family / Style: M22
IP/NEMA Rating: IP20
Color: Black
Ohms: 100 k