22mm Potentiometer Kit, M22, Oversized

Item #: 0798403

Cat #: M22-R100K-RH

UPC: 786685276700

$ 177.57 EA
Company wide:
0 in stock
22.5 mm, Heavy-Duty Potentiometers with Integrated Legend Plate, Oversized, Silver Bezel, 250V, Resistance: 100 Rk, NEMA 4X, 13

Overview

22.5 mm, Heavy-Duty Potentiometers with Integrated Legend Plate, Oversized, Silver Bezel, 250V, Resistance: 100 Rk, NEMA 4X, 13
Also known as: 786685276700, M22-R100K-RH, CUTM22R100KRH

Specifications

Family / Style: M22
Color: Black
Ohms: 100 k
Family / Style: M22
Ohms: 100 k
Color: Black