22mm Potentiometer Kit, M22

Item #: 0798402

Cat #: M22-R100K

UPC: 786685276694

$ 172.79 EA
Company wide:
0 in stock
Documents & Guides
22.5 mm, Heavy-Duty Potentiometers with Integrated Legend Plate, Metal Bezel, 250V, Resistance: 100 Rk, NEMA 4X, 13.

Overview

22.5 mm, Heavy-Duty Potentiometers with Integrated Legend Plate, Metal Bezel, 250V, Resistance: 100 Rk, NEMA 4X, 13.
Also known as: 786685276694, M22-R100K, CUTM22R100K

Specifications

Family / Style: M22
Type: Potentiometer
Color: Black
Ohms: 100 k
Family / Style: M22
Color: Black
Type: Potentiometer
Ohms: 100 k