12/3 w/Ground, MC, Aluminum Armor, Stranded

Item #: 0798398

Cat #: 123MCASTRX250QUICK

UPC: 077680313768

$ 2.35 FT
Company wide:
0 in stock
Documents & Guides
12/3 Copper Conductors with Ground (10 AWG), 600V, Interlocked Aluminum Armor, Stranded, 250 ft. Coil. Wire Colors (120 Volt): Black, Red, White, Green. O.D.: .539". MC-Quik Lite Type.

Overview

12/3 Copper Conductors with Ground (10 AWG), 600V, Interlocked Aluminum Armor, Stranded, 250 ft. Coil. Wire Colors (120 Volt): Black, Red, White, Green. O.D.: .539". MC-Quik Lite Type.

12-3 MC-QUIK LITE STRAND BLACK RED WHITE 250'

Also known as: 077680313768, 123MCASTRX250QUICK

Specifications

Length: 250 ft
Conductors: 3
Gauge: 12 AWG
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Stranded
Length: 250 ft
Gauge: 12 AWG
Jacket: Aluminum
Stranding: Stranded
Conductors: 3
Material: Copper
Volts AC: 600