12/2 w/Ground, MC, Aluminum Armor, Stranded

Item #: 0798397

Cat #: 122MCAQUICKSTRX250

UPC: 077680313591

$ 0.79 FT
Company wide:
2,000 in stock
Documents & Guides
12/2 Copper Conductors with Ground (10 AWG), 600V, Interlocked Aluminum Armor, Stranded, 250 Foot Coil. Wire Colors (120 Volt): Black, White, . O.D.: .482". MC-Quik Lite Type.

Overview

12/2 Copper Conductors with Ground (10 AWG), 600V, Interlocked Aluminum Armor, Stranded, 250 Foot Coil. Wire Colors (120 Volt): Black, White, . O.D.: .482". MC-Quik Lite Type.

MC-Quik Lite is a type of Metal Clad (MC) cable manufactured by Atkore. It is designed for commercial construction projects, particularly for LED dimming applications. MC-Quik Lite features a wrap-free design with a protective polypropylene covering over the THHN insulation, reducing installation time and waste. It also utilizes the armor and a full-sized aluminum ground/bonding conductor for equipment grounding.

Also known as: 077680313591, 122MCAQUICKSTRX250

Specifications

Length: 250 ft
Conductors: 2
Gauge: 12 AWG
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Stranded
Length: 250 ft
Gauge: 12 AWG
Jacket: Aluminum
Stranding: Stranded
Conductors: 2
Material: Copper
Volts AC: 600