93KVA Drive Isolation 3PH 230V-230Y/133V

Item #: 0798355

Cat #: D93002

UPC: 786680330216

$ 10945.28 EA
Company wide:
0 in stock
Documents & Guides
Drive Isolation Transformer, Ventilated, Dry Type Distribution, DT-3, Three-phase, PV: 230 delta, Taps: 1 at +5% FCAN, 1 at -5% FCBN, SV: 230Y/133V, 150¦C, 93 kVA, Al windings, Frame: 915D, uses WS39

Overview

Drive Isolation Transformer, Ventilated, Dry Type Distribution, DT-3, Three-phase, PV: 230 delta, Taps: 1 at +5% FCAN, 1 at -5% FCBN, SV: 230Y/133V, 150¦C, 93 kVA, Al windings, Frame: 915D, uses WS39

Eaton's Motor Drive Isolation Transformers are available in a wide range of ratings to meet specific voltage conversion requirements. They provide electrical isolation between the incoming line and drive circuitry, voltage conversion on input line to standard drive input voltages, minimize line disturbances caused by SCR firing, and reduce short-circuit currents and voltage line transients.

Also known as: 786680330216, D93002, CUTD93002

Specifications

Phase: 3
Horsepower: 75
Phase: 3
Horsepower: 75