OMNI L716ST-10 BROWN #16

Item #: 0798325

Cat #: L716ST-10

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
OMNI L716ST-10 BROWN #16

Overview

OMNI L716ST-10 BROWN #16
Also known as: L716ST-10, OMNL716ST10

Specifications

Color: Brown
Material: Copper
Volts AC: 600
Gauge: 16 AWG
Stranding: Stranded
Color: Brown
Volts AC: 600
Stranding: Stranded
Material: Copper
Gauge: 16 AWG