OMNI L706ST-03 RED #6

Item #: 0798322

Cat #: L706ST03

UPC:

Company wide:
0 in stock
Documents & Guides
OMNI L706ST-03 RED #6

Overview

OMNI L706ST-03 RED #6
Also known as: L706ST03, OMNL706ST03

Specifications

Color: Red
Material: Copper
Volts AC: 600
Gauge: 6 AWG
Stranding: Stranded
Color: Red
Volts AC: 600
Stranding: Stranded
Material: Copper
Gauge: 6 AWG