Hook Up Wire, 6 AWG, Stranded, MTW/TEW, Black

Item #: 0798321

Cat #: L706ST01

UPC:

Company wide:
500 in stock
Documents & Guides
Hook Up Wire, 6 AWG, Stranded, MTW/TEW, Black

Overview

Hook Up Wire, 6 AWG, Stranded, MTW/TEW, Black

Omni Cable, LLC (OmniCable) is a premier redistributor of wire and cable, electrical products, and value-added services. OmniCable empowers our industry to be successful by providing an exceptional experience through operational excellence, accuracy and precision, and a partnership approach. With a multi-million dollar inventory and the acquisition of Houston Wire & Cable, we offer distributors products from the industry’s leading manufacturers.

Also known as: L706ST01, OMNL706ST01

Specifications

Material: Copper
Color: Black
Volts AC: 600
Conductors: 1
Gauge: 6 AWG
Stranding: Stranded
Material: Copper
Volts AC: 600
Gauge: 6 AWG
Color: Black
Conductors: 1
Stranding: Stranded