70/100/130kw Extreme Cold Weather Kit 6.8l Engine

Item #: 0798318

Cat #: 5620CH

UPC: 786685357379

Company wide:
0 in stock
Documents & Guides
70/100/130kw Extreme Cold Weather Kit 6.8l Engine.

Overview

70/100/130kw Extreme Cold Weather Kit 6.8l Engine.
Also known as: 786685357379, 5620CH, CUT5620CH

Specifications

Wattage: 130 kW
Wattage: 130 kW