80kw Extreme Cold Weather Kit For 4.6l Engine

Item #: 0798317

Cat #: 5619CH

UPC: 786685357362

Company wide:
0 in stock
Documents & Guides
80kw Extreme Cold Weather Kit For 4.6l Engine.

Overview

80kw Extreme Cold Weather Kit For 4.6l Engine.
Also known as: 786685357362, 5619CH, CUT5619CH

Specifications

Wattage: 80 kW
Wattage: 80 kW