Made in USA

25 and 30 kW Cold Weather Kit

Item #: 0798307
Cat #: 5629CH
UPC:
Call for price
Company wide:
0 in stock
25 kW and 30 kW Cold Weather Kit for 1.6L Engines. Kit includes 28" Battery Warmer and is intended for use with the liquid-cooled generators and include an oil filter for conversion over to 5W-30 synthetic oil.

Overview

25 kW and 30 kW Cold Weather Kit for 1.6L Engines. Kit includes 28" Battery Warmer and is intended for use with the liquid-cooled generators and include an oil filter for conversion over to 5W-30 synthetic oil.
Also known as: 5629CH, CUT5629CH

Specifications

Wattage: 30 kW, 25 kW
Wattage: 30 kW, 25 kW

Customer Reviews

No reviews for this product
(0)