Liquid Cooled Maintenance Kit

Item #: 0798299

Cat #: 5655CH

UPC: 786685357201

Company wide:
0 in stock
Documents & Guides
Liquid Cooled Maintenance Kit. 25 and 30 kW Generator Maintenance Kit for 1.6L Engine.

Overview

Liquid Cooled Maintenance Kit. 25 and 30 kW Generator Maintenance Kit for 1.6L Engine.
Also known as: 786685357201, 5655CH, CUT5655CH

Specifications

Wattage: 30 kW, 25 kW
Type: Liquid Cooled
Wattage: 30 kW, 25 kW
Type: Liquid Cooled