12/2 w/Ground, MC, Aluminum Armor, Solid

Item #: 0798245

Cat #: 122MCAQUIKX250

UPC: 077680288646

$ 1.17 FT
Company wide:
4,750 in stock
Documents & Guides
12/2 Copper Conductors with Ground (10 AWG), 600V, Interlocked Aluminum Armor, Solid, 250 ft. Coil. Wire Colors (120 Volt): Black, White, Green. O.D.: .463".

Overview

12/2 Copper Conductors with Ground (10 AWG), 600V, Interlocked Aluminum Armor, Solid, 250 ft. Coil. Wire Colors (120 Volt): Black, White, Green. O.D.: .463".

12-2 MC-QUIK LITE BLACK WHITE 250' COIL

Also known as: 077680288646, 122MCAQUIKX250

Specifications

Length: 250 ft
Conductors: 2
Gauge: 12 AWG
Material: Copper
Color: Black/White
Jacket: Aluminum
Volts AC: 600
Stranding: Solid
Length: 250 ft
Gauge: 12 AWG
Color: Black/White
Volts AC: 600
Conductors: 2
Material: Copper
Jacket: Aluminum
Stranding: Solid