Grounding Bridge, Bronze, 6 - 2 AWG Grounding Electrode, 14 - 4 AWG

Item #: 0798210

Cat #: GBB5

UPC: 018997760968

$ 20.92 EA
Company wide:
53 in stock
Documents & Guides
Bonding Termination, Bonding Conductors: 5, Bonding Gauge Range: 14 - 4 AWG. Grounding Conductors: 1, Grounding Gauge Range: 6 - 2 AWG. For Outdoor Use in Residential and Commercial Applications.

Overview

Bonding Termination, Bonding Conductors: 5, Bonding Gauge Range: 14 - 4 AWG. Grounding Conductors: 1, Grounding Gauge Range: 6 - 2 AWG. For Outdoor Use in Residential and Commercial Applications.

Arlington heavy duty Grounding Bridges provide reliable intersystem bonding between power and communication grounding systems. They have four termination points; one more than required by 250.94 of the 2014 NEC. Available in zinc and bronze, our Grounding Bridges have the capacity to handle multiple hookups of communications systems like telephone, CATV or satellite dish.

Also known as: 018997760968, GBB5, ARLGBB5

Specifications

Material: Bronze
Circuits: 5
Poles: 5
Color: Bronze
Allowable Gauge Range: 14 - 4
Material: Bronze
Poles: 5
Allowable Gauge Range: 14 - 4
Circuits: 5
Color: Bronze