Wallplate Insert, Decora, QuickPort, 1-Port, Empty, Black

Item #: 0798136

Cat #: 41641-E

UPC: 078477407684

$ 5.53 EA
Company wide:
10 in stock
Documents & Guides
Wallplate Insert, Decora, QuickPort, 1-Port, Empty, Color: Black.

Overview

Wallplate Insert, Decora, QuickPort, 1-Port, Empty, Color: Black.

Decora inserts accept all QUICKPORT snap-in modules, and are used to support voice, data, audio, and video applications in NEMA openings where a Decora-brand look is desired.

Also known as: 078477407684, 41641-E, LEV41641E

Specifications

Mounting: Insert
Color: Black
Material: Plastic
Gangs: 1
Number of Ports: 1
Mounting: Insert
Material: Plastic
Number of Ports: 1
Color: Black
Gangs: 1