Internal Elbow, 90°, Steel

Item #: 0798105

Cat #: 2417M-FW

UPC: 786776132373

$ 11.06 EA
Company wide:
2 in stock
Steel, 90° Internal Elbow, 2400 Series. Size: 1-3/4" Length, 1-29/32 Inch Height, Color: Fog White

Overview

Steel, 90° Internal Elbow, 2400 Series. Size: 1-3/4" Length, 1-29/32 Inch Height, Color: Fog White
Also known as: 786776132373, 2417M-FW, WMD2417MFW

Specifications

Color: Fog White
Material: Steel
Color: Fog White
Material: Steel