2400 Raceway Cover, Fog White, 5' Long

Item #: 0798104

Cat #: 2400C-FW

UPC: 786776132212

$ 2.44 FT
Company wide:
55 in stock
Series 2400 Raceway Cover, 040" (1.0mm) steel, 5' (1.5m) lengths. Cover packed twenty 5' (1.5m) lengths per carton. Finish - Fog White

Overview

Series 2400 Raceway Cover, 040" (1.0mm) steel, 5' (1.5m) lengths. Cover packed twenty 5' (1.5m) lengths per carton. Finish - Fog White

2400® Series Raceway is a single compartment raceway designed for communication or power applications and ideal for use in classrooms, offices, and hotel applications, or anywhere a small low profile raceway is needed.

Also known as: 786776132212, 2400C-FW, WMD2400CFW

Specifications

Length: 5 ft
Color: White
Material: Steel
Length: 5 ft
Material: Steel
Color: White