1",FM 8, Type LR Conduit Body, Limited Quantities Available

Item #: 0798099

Cat #: PV1000LR38

UPC: 847656073053

$ 197.78 EA
Company wide:
0 in stock
Documents & Guides
Conduit Body, Type: LR, FM8, Size: 1 inch, Material: PVC Coated Iron. Includes: Cover & Gasket.

Overview

Conduit Body, Type: LR, FM8, Size: 1 inch, Material: PVC Coated Iron. Includes: Cover & Gasket.
Also known as: 847656073053, PV1000LR38, CLBPV1000LR38

Specifications

Diameter: 1 in
Material: PVC Coated Malleable Iron
Diameter: 1 in
Material: PVC Coated Malleable Iron