1",FM 7, Type LR Conduit Body

Item #: 0798094

Cat #: PV1000LR37

UPC: 847656073046

$ 197.78 EA
Company wide:
11 in stock
Documents & Guides
Conduit Body, Type: LR, FM7, Size: 1 inch, Material: PVC Coated Iron. Includes: Cover & Gasket.

Overview

Conduit Body, Type: LR, FM7, Size: 1 inch, Material: PVC Coated Iron. Includes: Cover & Gasket.
Also known as: 847656073046, PV1000LR37, CLBPV1000LR37

Specifications

Diameter: 1 in
Family / Style: Form 7
Material: PVC Coated Malleable Iron
Diameter: 1 in
Material: PVC Coated Malleable Iron
Family / Style: Form 7