Black, 3/16" Diameter, 6" Long

Item #: 0798072

Cat #: FP301-3/16-6"-Blac

UPC: 051128601204

$ 9.07 EA
Company wide:
0 in stock
Documents & Guides
Heat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600V, Color: Black, Shrink Ratio: 2:1, Size: 3/16", Expanded Insulation Diameter: 0.187", Recovered Insulation Diameter: 0.093", Tube Length: 6" Piece. 10 Packs of 10. Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.

Overview

Heat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600V, Color: Black, Shrink Ratio: 2:1, Size: 3/16", Expanded Insulation Diameter: 0.187", Recovered Insulation Diameter: 0.093", Tube Length: 6" Piece. 10 Packs of 10. Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.

3M™ Heat Shrink Tubing FP-301 offers an outstanding balance of electrical, physical and chemical properties for a wide variety of industrial and military applications. Rated for 135°C continuous operation, all FP-301 tubing is split resistant, mechanically tough, easily marked and resists cold flow.

Also known as: 051128601204, FP301-3/16-6"-Blac, MMMFP301316BLACK

Specifications

Material: Polyolefin
Diameter: 3/16 in
Length: 6 in
Color: Black
Volts AC: 600
Material: Polyolefin
Length: 6 in
Volts AC: 600
Diameter: 3/16 in
Color: Black