Wallplate, QuickPort, 1-Gang, 6-Port, ID Windows, Light Almond

Item #: 0798052

Cat #: 42080-6TS

UPC: 078477376720

$ 2.44 EA
Company wide:
0 in stock
Documents & Guides
Wallplate, QuickPort, 1-Gang, 6-Port, Box Mount, (2) ID Windows, Color: Light Almond.

Overview

Wallplate, QuickPort, 1-Gang, 6-Port, Box Mount, (2) ID Windows, Color: Light Almond.

QuickPort Wallplate with ID window, single gang, 6-port, light almond

Also known as: 078477376720, 42080-6TS, LEV420806TS

Specifications

Color: Light Almond
Mounting: Box
Material: Plastic
Gangs: 1
Number of Ports: 6
Color: Light Almond
Material: Plastic
Number of Ports: 6
Mounting: Box
Gangs: 1