Standby Generator System, 25 kW, 120/240V, Used with Liquid-Cooled

Item #: 0798005

Cat #: EGEN25ANSY

UPC: 786685543093

Company wide:
0 in stock
Standby Generator System, 25 kW, 120/240V, Used with Liquid-Cooled25 kW, Standby Generator System Used with Liquid-Cooled, Single-Phase, 120/240V, 3600 RPM, Steel Enclosure.

Overview

Standby Generator System, 25 kW, 120/240V, Used with Liquid-Cooled25 kW, Standby Generator System Used with Liquid-Cooled, Single-Phase, 120/240V, 3600 RPM, Steel Enclosure.
Also known as: 786685543093, EGEN25ANSY, CUTEGEN25ANSY

Specifications

Type: Liquid Cooled
Volts AC: 120, 240
Wattage: 25 kW
Type: Liquid Cooled
Wattage: 25 kW
Volts AC: 120, 240