Ring Termnl, 12-10AWG, 1/4" Stud, 25/Box

Item #: 0797963

Cat #: 83-0351

UPC: 783250489572

$ 0.42 EA
Company wide:
0 in stock
Documents & Guides
Ring Terminal, Bare Ring, Cable Size: 12 - 10 AWG, Stud Size: 1/4 Inch, Number of Holes: 1, Insulation: Material: Tin Plated Brass

Overview

Ring Terminal, Bare Ring, Cable Size: 12 - 10 AWG, Stud Size: 1/4 Inch, Number of Holes: 1, Insulation: Material: Tin Plated Brass
Also known as: 783250489572, 83-0351, IDE830351

Specifications

Material: Brass
Size: 1/4
Standards: California Proposition 65
Material: Brass
Standards: California Proposition 65
Size: 1/4