Vinyl Insul Feml Disconn, 14-12AWG, .250", 25/Box

Item #: 0797962

Cat #: 83-9591

UPC: 783250490646

$ 0.71 EA
Company wide:
0 in stock
Documents & Guides
Female Disconnect, Vinyl Insulated, 14 - 12 AWG, .25" x .032" Tab

Overview

Female Disconnect, Vinyl Insulated, 14 - 12 AWG, .25" x .032" Tab

Power up every connection with our offering of terminals built for speed, safety, and long-term reliability. Every terminal is engineered for fast assembly and dependable performance, manufactured from high-conductivity electrolytic copper and finished with a corrosion-resistant tin plating. From ring and fork terminals to pins, disconnects, ferrules, splices, and wire joints, We offer the versatility to match any application. Keep your workflow organized with terminal kits available pre-filled with a curated mix of popular components or as empty organizers with multiple compartments ready to be customized to your needs. Connections you can trust—today and for the long haul.

Also known as: 783250490646, 83-9591, IDE839591

Specifications

Gender: Female
Material: Vinyl, Brass
Standards: California Proposition 65
Allowable Gauge Range: 14 - 12
Gender: Female
Standards: California Proposition 65
Material: Vinyl, Brass
Allowable Gauge Range: 14 - 12