Compact Fluorescent Downlight, IC Frame-In Kit, 5", 26W, Dimming

Item #: 0797941

Cat #: 1050DRN26ES

UPC: 662057038278

Call for price
Company wide:
0 in stock
Documents & Guides
Compact Fluorescent Downlight, IC Frame-In Kit, 5", 26 Watt, Dimming, 2700K

Overview

Compact Fluorescent Downlight, IC Frame-In Kit, 5", 26 Watt, Dimming, 2700K
Also known as: 662057038278, 1050DRN26ES, LOL1050DRN26ES

Specifications

Type: IC, Housing
Wattage: 26
Diameter: 5 in
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Light Technology: Fluorescent
Type: IC, Housing
Diameter: 5 in
Dimmable: Yes
Wattage: 26
Color Temperature: 2700 (Warm White)
Light Technology: Fluorescent