Channel Back-to-Back, 14 Gauge, 10'

Item #: 0797925

Cat #: B1402-10PG

UPC: 616013008621

$ 26.04 FT
Company wide:
0 in stock
Documents & Guides
Channel Back-to-Back, 14 Gauge, 10Feet Length, Pre-Galvanized Steel

Overview

Channel Back-to-Back, 14 Gauge, 10Feet Length, Pre-Galvanized Steel
Also known as: 616013008621, B1402-10PG, SUPB140210PG

Specifications

Material: Steel
Gauge: 14 AWG
Length: 10 ft
Material: Steel
Length: 10 ft
Gauge: 14 AWG