SLOTTED SHALLOW STRUT

Item #: 0797915

Cat #: B1400S 20GR

UPC: 616013101759

$ 39.32 FT
Company wide:
0 in stock
Documents & Guides
SUP B1400S 20GR SLTD SHALLOW STRUT 14G

Overview

SUP B1400S 20GR SLTD SHALLOW STRUT 14G
Also known as: 616013101759, B1400S 20GR, SUPB1400S20GR

Specifications

Length: 20 ft
Height: 13/16 in
Material: Steel
Width: 1-5/8 in
Finish: Green Painted
Length: 20 ft
Material: Steel
Finish: Green Painted
Height: 13/16 in
Width: 1-5/8 in