14 GAUGE FULL SLOT SILVERGALV SHALLOW STRUT

Item #: 0797912

Cat #: B1400S-20EG

UPC: 616013121863

$ 16.91 FT
Company wide:
0 in stock
Documents & Guides
SUP B1400S 20EG SLTD SHALLOW STRUT 14G

Overview

SUP B1400S 20EG SLTD SHALLOW STRUT 14G
Also known as: 616013121863, B1400S-20EG, SUPB1400S20EG

Specifications

Length: 20 ft
Height: 13/16 in
Material: Steel
Width: 1-5/8 in
Finish: Electrogalvanized
Length: 20 ft
Material: Steel
Finish: Electrogalvanized
Height: 13/16 in
Width: 1-5/8 in