SLOTTED SHALLOW STRUT

Item #: 0797909

Cat #: B1400S-20

UPC: 616013111864

$ 32.63 FT
Company wide:
0 in stock
Documents & Guides
SUP B1400S 20 SLTD SHALLOW STRUT 14GA

Overview

SUP B1400S 20 SLTD SHALLOW STRUT 14GA
Also known as: 616013111864, B1400S-20, SUPB1400S20

Specifications

Length: 20 ft
Height: 13/16 in
Material: Steel
Width: 1-5/8 in
Finish: Gold Galvanized
Length: 20 ft
Material: Steel
Finish: Gold Galvanized
Height: 13/16 in
Width: 1-5/8 in