SS B1400S-10PG SLTD SHALLOW STRUT 14GA 1-5/8

Item #: 0797904

Cat #: B1400S 10PG

UPC: 616013111888

$ 25.92 FT
Company wide:
0 in stock
Documents & Guides
Shallow Strut, 14 Gauge, Pre-Galvanized Steel, 1-5/8" x 13/16", Length: 10 Ft

Overview

Shallow Strut, 14 Gauge, Pre-Galvanized Steel, 1-5/8" x 13/16", Length: 10 Ft
Also known as: 616013111888, B1400S 10PG, SUPB1400S10PG

Specifications

Height: 13/16 in
Material: Steel
Length: 10 ft
Width: 1-5/8 in
Finish: Pre-Galvanized
Height: 13/16 in
Length: 10 ft
Finish: Pre-Galvanized
Material: Steel
Width: 1-5/8 in