SS B1400S-10GR GREEN SLOT CHL

Item #: 0797891

Cat #: B1400S-10GR

UPC: 616013101742

$ 15.66 FT
Company wide:
0 in stock
Documents & Guides
SS B1400S-10GR GREEN SLOT CHL

Overview

SS B1400S-10GR GREEN SLOT CHL
Also known as: 616013101742, B1400S-10GR, SUPB1400S10GR

Specifications

Height: 13/16 in
Material: Steel
Length: 10 ft
Width: 1-5/8 in
Finish: Green Painted
Height: 13/16 in
Length: 10 ft
Finish: Green Painted
Material: Steel
Width: 1-5/8 in