SLOTTED SHALLOW STRUT

Item #: 0797876

Cat #: B1400S 10EG

UPC: 616013099278

$ 16.90 FT
Company wide:
0 in stock
Documents & Guides
SUP B1400S 10EG SLTD SHALLOW STRUT 14G

Overview

SUP B1400S 10EG SLTD SHALLOW STRUT 14G
Also known as: 616013099278, B1400S 10EG, SUPB1400S10EG

Specifications

Height: 13/16 in
Material: Steel
Length: 10 ft
Width: 1-5/8 in
Finish: Electrogalvanized
Height: 13/16 in
Length: 10 ft
Finish: Electrogalvanized
Material: Steel
Width: 1-5/8 in