SLOTTED SHALLOW STRUT

Item #: 0797870

Cat #: B1400S-10

UPC: 616013111840

$ 10.51 FT
Company wide:
0 in stock
Documents & Guides
SUP B1400S 10 SLTD SHALLOW STRUT 14GA

Overview

SUP B1400S 10 SLTD SHALLOW STRUT 14GA
Also known as: 616013111840, B1400S-10, SUPB1400S10

Specifications

Height: 13/16 in
Material: Steel
Length: 10 ft
Width: 1-5/8 in
Finish: Gold Galvanized
Height: 13/16 in
Length: 10 ft
Finish: Gold Galvanized
Material: Steel
Width: 1-5/8 in