PUNCHED SHALLOW STRUT

Item #: 0797861

Cat #: B1400P 10GR

UPC: 616013101728

$ 33.15 FT
Company wide:
0 in stock
Documents & Guides
SUP B1400P 10GR PUNCHED SHALLOW STRUT1

Overview

SUP B1400P 10GR PUNCHED SHALLOW STRUT1
Also known as: 616013101728, B1400P 10GR, SUPB1400P10GR

Specifications

Height: 13/16 in
Material: Steel
Length: 10 ft
Width: 1-5/8 in
Finish: Green Painted
Height: 13/16 in
Length: 10 ft
Finish: Green Painted
Material: Steel
Width: 1-5/8 in