
Fan/Fixture Mount, 35 lb Working Load
Item #: 0797801
Cat #: 512HDFM35
UPC: 782856642138
$ 65.80 EA
Company wide:
3
in stock
Documents & Guides
4 Inch Octagon Ceiling Box with Bar Hanger, 2-1/8 Inch Deep, Side Knockouts: (4) 1/2 Inch, Bottom Knockouts: (3) 1/2 Inch, Total Span Length 24 Inch, Adjustable Length 8 - 16 Inch, Fan Weight 35 lbs, Fixture Weight 50 lbs, Steel
Overview
4 Inch Octagon Ceiling Box with Bar Hanger, 2-1/8 Inch Deep, Side Knockouts: (4) 1/2 Inch, Bottom Knockouts: (3) 1/2 Inch, Total Span Length 24 Inch, Adjustable Length 8 - 16 Inch, Fan Weight 35 lbs, Fixture Weight 50 lbs, Steel
2-1/8" electrical box is premounted and centered on bracket and is fully adjustable up to 8" in either direction Electrical box has three open knockouts for quick installation Each kit includes screws to mount fan, nVent CADDY Speed Link to support from building structure and two Fixture Mount Stabilizer Clips (FMSBC1) to stabilize ceiling tiles
Also known as: 782856642138, 512HDFM35, CDY512HDFM35
Features & Benefits
- 2-1/8" electrical box is premounted and centered on bracket and is fully adjustable up to 8" in either direction
- Electrical box has three open knockouts for quick installation
- Each kit includes screws to mount fan, nVent CADDY Speed Link to support from building structure and two Fixture Mount Stabilizer Clips (FMSBC1) to stabilize ceiling tiles
Specifications
| Knockout Diameter: | 1/2 in |
| Mounting: | Bracket, Screw On, Nail On |
| Depth: | 2 1/8 in |
| Cubic Inches: | 21.500 in³ |
| Length: | Adjustable, 8 - 16 in |
| Knockout Diameter: | 1/2 in |
| Depth: | 2 1/8 in |
| Length: | Adjustable, 8 - 16 in |
| Mounting: | Bracket, Screw On, Nail On |
| Cubic Inches: | 21.500 in³ |