4/0 MTW Extra Flex Red

Item #: 0797783

Cat #: 4AMTWSTRXFLEXRED

UPC:

Company wide:
0 in stock
Documents & Guides
4/0 AWG, 30-Strand, Copper Wire, Red, 600V, Extra Flexible, Machine Tool Wire.

Overview

4/0 AWG, 30-Strand, Copper Wire, Red, 600V, Extra Flexible, Machine Tool Wire.
Also known as: 4AMTWSTRXFLEXRED

Specifications

Color: Red
Length: 1000 ft
Jacket: PVC
Material: Copper
Gauge: 4/0 AWG
Volts AC: 600
Conductors: 1
Stranding: Stranded
Color: Red
Jacket: PVC
Gauge: 4/0 AWG
Conductors: 1
Length: 1000 ft
Material: Copper
Volts AC: 600
Stranding: Stranded