60a/3p Dt Fusible Safety Switch 600v NEMA 3r

Item #: 0797675

Cat #: DT362FRK

UPC: 786685235134

$ 2910.15 EA
Company wide:
0 in stock
60a/3p Dt Fusible Safety Switch 600v NEMA 3r

Overview

60a/3p Dt Fusible Safety Switch 600v NEMA 3r
Also known as: 786685235134, DT362FRK, CUTDT362FRK

Specifications

Poles: 3
Volts DC: 250
Mounting: Surface
Volts AC: 600
Amps: 60
IP/NEMA Rating: NEMA 3R
Poles: 3
Mounting: Surface
Amps: 60
Volts DC: 250
Volts AC: 600
IP/NEMA Rating: NEMA 3R