Slotted Wiring Duct, 4" W x 3" D x 6' L, Non-Adhesive, PVC, White, 120' per Carton

Item #: 0797663

Cat #: 181-43006

UPC: 089306295280

$ 9.37 FT
Company wide:
0 in stock
Documents & Guides
Slotted Wall Wiring Duct, 4 x 3 x 62 Inch (WxDxL), Non-Adhesive, PVC, White, 120 Foot per Carton

Overview

Slotted Wall Wiring Duct, 4 x 3 x 62 Inch (WxDxL), Non-Adhesive, PVC, White, 120 Foot per Carton

Slotted wall duct features break-away fingers which provide additional access for wire leads. 

Also known as: 089306295280, 181-43006, TYNSL4X3W4

Specifications

Width: 4 in
Color: White
Material: PVC
Height: 3 in
Length: 6 ft
Width: 4 in
Material: PVC
Length: 6 ft
Color: White
Height: 3 in