Slotted Wall Wiring Duct, 4"x2", NA, White

Item #: 0797662

Cat #: 181-42010

UPC: 089306313038

$ 7.46 FT
Company wide:
0 in stock
Documents & Guides
Slotted Wall Wiring Duct, 4" x 2", Non-Adhesive, PVC, White, 120ft/Carton

Overview

Slotted Wall Wiring Duct, 4" x 2", Non-Adhesive, PVC, White, 120ft/Carton
Also known as: 089306313038, 181-42010, TYNSL4X2W4

Specifications

Height: 2 in
Width: 4 in
Color: White
Material: PVC
Length: 6 ft
Height: 2 in
Color: White
Length: 6 ft
Width: 4 in
Material: PVC