Slotted Wall Wiring Duct, 3"x4", NA, White

Item #: 0797661

Cat #: 181-34007

UPC: 089306293231

$ 10.63 FT
Company wide:
0 in stock
Documents & Guides
Slotted Wall Wiring Duct, 3" x 4", Non-Adhesive, PVC, White, 120ft/Carton

Overview

Slotted Wall Wiring Duct, 3" x 4", Non-Adhesive, PVC, White, 120ft/Carton

Pro-Duct slotted wall wiring duct features break-away fingers which provide additional access for wire leads. Each section of the duct is provided with two score lines. The upper score line is used to break away fingers when a wider opening is required. The lower score line allows the sidewall to be smoothly cut for joints and "T's".

Also known as: 089306293231, 181-34007, TYNSL3X4W4

Specifications

Width: 3 in
Height: 4 in
Color: White
Material: PVC
Length: 6 ft
Width: 3 in
Color: White
Length: 6 ft
Height: 4 in
Material: PVC