Slotted Wiring Duct, 3"x3", NA, White

Item #: 0797660
Cat #: 181-33018
UPC: 089306291985
$ 8.56 FT
Company wide:
336 in stock
Documents & Guides
Slotted Wall Wiring Duct, 3" x 3", Non-Adhesive, PVC, White, 120ft/Carton

Overview

Slotted Wall Wiring Duct, 3" x 3", Non-Adhesive, PVC, White, 120ft/Carton
Slotted wall duct features break-away fingers which provide additional access for wire leads. 
Also known as: 089306291985, 181-33018, TYNSL3X3W4

Specifications

Width: 3 in
Color: White
Material: PVC
Height: 3 in
Length: 6 ft
Width: 3 in
Material: PVC
Length: 6 ft
Color: White
Height: 3 in

Customer Reviews

No reviews for this product
(0)