Slotted Wiring Duct, 2"x4", NA, White

Item #: 0797656

Cat #: 181-24011

UPC: 089306292005

$ 3.28 FT
Clearance
Price good while supplies last
Company wide:
120 in stock
Documents & Guides
Slotted Wall Wiring Duct, 2" x 4", Non-Adhesive, PVC, White, 120ft/Carton

Overview

Slotted Wall Wiring Duct, 2" x 4", Non-Adhesive, PVC, White, 120ft/Carton

Slotted wall duct features break-away fingers which provide additional access for wire leads.  

Also known as: 089306292005, 181-24011, TYNSL2X4W4

Specifications

Width: 2 in
Height: 4 in
Color: White
Material: PVC
Length: 6 ft
Width: 2 in
Color: White
Length: 6 ft
Height: 4 in
Material: PVC