Slotted Wiring Duct, 2"x3", NA, White

Item #: 0797654

Cat #: 181-23009

UPC: 089306291909

$ 7.68 FT
Company wide:
90 in stock
Documents & Guides
Slotted Wall Wiring Duct, 2" x 3", Non-Adhesive, PVC, White, 120ft/Carton

Overview

Slotted Wall Wiring Duct, 2" x 3", Non-Adhesive, PVC, White, 120ft/Carton

Slotted wall duct features break-away fingers which provide additional access for wire leads. 

Also known as: 089306291909, 181-23009, TYNSL2X3W4

Specifications

Width: 2 in
Color: White
Material: PVC
Height: 3 in
Length: 6 ft
Width: 2 in
Material: PVC
Length: 6 ft
Color: White
Height: 3 in