Ground Clamp, 1/2 - 1", 2 - 10 AWG, Bronze

Item #: 0797633
Cat #: CWP1J
UPC: 782856305965
$ 8.84 EA
Company wide:
141 in stock
Documents & Guides
Ground Clamp, 1/2 - 1 Inch, 2 - 10 AWG, High Strength Silicone Bronze

Overview

Ground Clamp, 1/2 - 1 Inch, 2 - 10 AWG, High Strength Silicone Bronze
Water/pipe ground clamps are used for connecting copper conductors to metallic water pipe, ground rods, or flexible gas pipe (CSST) with brass hex fittings.
Also known as: 782856305965, CWP1J, CADCWP1J, country clamp

Specifications

Diameter: 3/4 in, 1/2 in, 1 in
Material: Bronze
Standards: California Proposition 65
Allowable Gauge Range: 10 - 4
Diameter: 3/4 in, 1/2 in, 1 in
Standards: California Proposition 65
Material: Bronze
Allowable Gauge Range: 10 - 4

Customer Reviews

No reviews for this product
(0)