MTR/BKR 240V W/TB UG 125A 7 PT

Item #: 0797612

Cat #: U227 MTB/125A

UPC: 782051591545

$ 3908.59 EA
Company wide:
0 in stock
Documents & Guides
MTR/BKR 240V W/TB UG 125A 7 PT

Overview

MTR/BKR 240V W/TB UG 125A 7 PT
Also known as: 782051591545, U227 MTB/125A, CIRU227MTB125A

Specifications

No Specifications Available