660W Adapter Socket, Ivory

Item #: 0797601

Cat #: 90-438

UPC: 045923904387

Company wide:
0 in stock
Documents & Guides
Polarized Socket Outlet Adapter; Medium Base; 660W; 125V; Ivory Finish

Overview

Polarized Socket Outlet Adapter; Medium Base; 660W; 125V; Ivory Finish
Also known as: 045923904387, 90-438, SAT90438

Specifications

Wattage: 660
Volts AC: 125
Wattage: 660
Volts AC: 125