
CH Meter Main Mechanical Interlock Cover, NEMA 3R
Item #: 0797573
Cat #: MBDF14M
UPC: 786685380100
$ 501.23 EA
Company wide:
14
in stock
Documents & Guides
CH Meter Main Mechanical Interlock Cover, Surface Style, Trim/Deadfront Only, NEMA 3R, Outdoor
Overview
CH Meter Main Mechanical Interlock Cover, Surface Style, Trim/Deadfront Only, NEMA 3R, Outdoor
Eaton's Residential Meter Breakers save time and cost by providing contractors with all-in-one service entrance equipment. They allow for quick, flexible, simple installation, and can be used with BR- or CH-type branch circuit breaker styles. Constructed to be a self-contained durable enclosure and meet the latest NEC wire bending space requirements, they are particularly useful for residential metering in areas where utilities are deregulated, and the electrical contractor has to supply watt-hour meter sockets
Also known as: 786685380100, MBDF14M, CUTMBDF14M
Specifications
| Mounting: | Surface |
| IP/NEMA Rating: | NEMA 3R |
| Mounting: | Surface |
| IP/NEMA Rating: | NEMA 3R |