2
more

Extra Heavy Duty Cable Tie, 120lbs, 15", Black
Item #: 0797464
Cat #: 111-12302
UPC: 089306268406
$ 2.01 EA
Company wide:
0
in stock
Documents & Guides
Wide Strap Cable Tie, 15.1"L, 0.375"–4.125" Bndl Dia, 120lb Tens Stngth, PA66HIRHSUV, Black, 300/pkg
Overview
Wide Strap Cable Tie, 15.1"L, 0.375"–4.125" Bndl Dia, 120lb Tens Stngth, PA66HIRHSUV, Black, 300/pkg
The Heavy Duty Wide-Strap Cable Tie was designed to minimize the pinching of soft bundles and the potential of lateral movement along the bundle. The low-profile head and underside clamping rails increase the grip around the bundle and provide a better fit than traditional cable ties. These are used primarily in the trucking and heavy equipment industries, but can be used in a wide variety of applications where strength is needed.
Also known as: 089306268406, 111-12302, TYN11112302, cable tie
Specifications
| Color: | Black |
| Weight Capacity: | 120 lbs |
| Material: | Nylon |
| Length: | 15.100 in |
| Color: | Black |
| Material: | Nylon |
| Weight Capacity: | 120 lbs |
| Length: | 15.100 in |