Heavy Duty Tie,12.1",PA66HIRHSUV,BK,300

Item #: 0797461

Cat #: 111-12301

UPC: 089306268390

$ 1.91 EA
Company wide:
0 in stock
Documents & Guides
Wide Strap Cable Tie, 12.1"L, 0.375"–3.25" Bndl Dia, 120lb Tens Stngth, PA66HIRHSUV, Black, 300/pkg

Overview

Wide Strap Cable Tie, 12.1"L, 0.375"–3.25" Bndl Dia, 120lb Tens Stngth, PA66HIRHSUV, Black, 300/pkg
Also known as: 089306268390, 111-12301, TYN11112301

Specifications

Color: Black
Weight Capacity: 120 lbs
Material: Nylon
Length: 12.100 in
Color: Black
Material: Nylon
Weight Capacity: 120 lbs
Length: 12.100 in